Shop All Stem Casters
Service Caster
Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer
Mfr # BEL-SCC-DCGR20S414-POS-716138
Zoro # G605442455
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.38
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # BEL-SCC-DCGR20S414-POS-716138
- Zoro # G605442455
- UPC # 734005056082
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.38 |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" x 1.25" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyolefin |
Includes | Swivel caster |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Grip Ring Stem |
Model | Series #20 |
Description
High quality swivel caster for Belshaw HG18EZ and HG18C Donut Glazers. Listing is for one (1) Service Caster Series #20 swivel caster with a 4 inch diameter by 1-1/4 inch wide polyolefin wheel. This Belshaw replacement caster has a 7/16 inch by 1-3/8 inch grip ring stem and features a dust cap. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Belshaw HG18EZ and HG18C Donut Glazers replacement caster needs, consider Service Caster Series 20 grip ring stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Belshaw replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Belshaw HG18EZ and HG18C Donut Glazers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Polyester, Yellow (EE2602DFX15)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER 3 Inch Semi Steel 38 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-381615-4)
- SERVICE CASTER 4 Inch SS Phenolic 12mm Threaded Stem Caster with Total Lock Brake SCC (SCC-SSTSTTL20S414-PHS-M1215)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S310-TPRS-SLB-121315)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- Service Caster Casters