Shop All Plate Casters
Service Caster
Bassick Casters 5ER8-7 Caster Replacement
Mfr # BAS-SCC-30R520-PHR-TP3
Zoro # G405434551
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 90D
- Caster Temp. Range -50 degrees F to 250 degrees F
- Mounting Height 6-1/2"
Product Information
- Brand Service Caster
- MFR # BAS-SCC-30R520-PHR-TP3
- Zoro # G405434551
- UPC # 734005059625
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 5" x 5-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 90D |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Capacity (Lb.) | 1000 |
Plate Caster Bolt Hole Pattern | 4-1/8" x 4-1/2" |
Type | Rigid caster |
Bearing Type | Roller Bearing |
Description
High quality replacement rigid caster for a Bassick Casters 5ER8-7. Listing is for one (1) Service Caster Series #30 rigid caster and 5 inch diameter by 2 inch wide phenolic wheel. Supports 1,000 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Fixed Crane 20' Locking 2K (FHS-2-20-TLC)
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-TPRB-TLB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-RED)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-PUB-RS-TLB-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- Service Caster Plate Casters