Shop All Plate Casters
Service Caster
Baker's Mark 176BINCSTFXD Replacement Caster
Mfr # BAK-SCC-20R314-PPUB-MRN
Zoro # G411343519
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Service Caster
- MFR # BAK-SCC-20R314-PPUB-MRN
- Zoro # G411343519
- UPC # 734005216837
- Country of Origin United States
- Category Plate Casters
Description
Listing is for one 1 Service Caster Series #20 rigid caster with a 3'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 300 lbs. per caster. 176BINCSTFXD replacement part fits Baker's Mark 21 gallon and 27 gallon ingredient bins. When searching for a reliable and durable solution to your Baker's Mark replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Baker's Mark replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Baker's Mark 21 gallon and 27 gallon ingredient bins. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRD-2-R-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Phenolic Wheel Swivel Caster Set with Brakes SCC, 4PK (SCC-KP92S1030-PHR-SLB-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PUB-RS-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-TP3-4)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S520-SPUB-TLB)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- Service Caster Casters