Shop All Plate Casters
Service Caster
Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set
Mfr # AVA-SCC-20S514-POS-TLB-4
Zoro # G505434215
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Mounting Height 6-1/8"
- Capacity (Lb.) 1200
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S514-POS-TLB-4
- Zoro # G505434215
- UPC # 734005056624
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | (4) Top lock brakes |
Caster Mounting Type | Top Plate |
Type | (4) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | 4 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Material | Polyolefin |
Bearing Type | Plain Bore |
Description
High quality casters for Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 5 inch diameter by 1-1/4 inch wide polyolefin wheels. These Avantco replacement casters allows one to move their equipment for thorough cleaning and sanitizing. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- KEEPER Strap Tie Down Rbr 14In (06214)
- WERNER 14 ft Trestle Extension Ladder, 300 lb Capacity (E7414)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearings and Swivel Locks (SCC-35S620-PHR-BSL-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S314-SSS)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PHR-4)
- SERVICE CASTER 3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S314-NYS-2-R-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and White (5076130101)
- Service Caster Casters