Shop All Plate Casters
Service Caster
Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series
Mfr # AVA-SCC-20S314-HRS-TLB-TP2
Zoro # G005434067
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 275
- Material Hard Rubber
Product Information
- Brand Service Caster
- MFR # AVA-SCC-20S314-HRS-TLB-TP2
- Zoro # G005434067
- UPC # 734005057003
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1.25" |
Details
Series | Series #20 |
Capacity (Lb.) | 275 |
Material | Hard Rubber |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -40 degress F to 160 degrees F |
Durometer | 55D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Plain Bore |
Description
High quality swivel caster with brake for Avantco freezers, refrigerators, prep tables, or beer dispensers. This caster is compatible with Avantco PT, UC, WT, UBB, and UDD series appliances. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 3 inch diameter by 1-1/4 inch wide hard rubber wheel. Supports 275 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco freezers, refrigerators, prep tables, or beer dispenser replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco freezers, refrigerators, prep tables, or beer dispensers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB701936)
- B/A PRODUCTS CO Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia. (9-W6)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster (SCC-04S13810-PUB)
- SERVICE CASTER 6 Inch Kingpinless Rubber on Aluminum Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S620-RAR-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-MRN)
- Service Caster Casters