Shop All Plate Casters
Service Caster
Albion Industries 16TM05101S Caster Replacement Set
Mfr # ALB-SCC-30CS515-PHR-4
Zoro # G105433953
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.5
- Type (4) Swivel casters
- Durometer 90D
- Series Series #30
Product Information
- Brand Service Caster
- MFR # ALB-SCC-30CS515-PHR-4
- Zoro # G105433953
- UPC # 734005059472
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 1.5" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (4) Swivel casters |
Durometer | 90D |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Phenolic |
Capacity (Lb.) | 2400 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Bearing Type | Roller Bearing |
Description
High quality replacement swivel caster set for a Albion Industries 16TM05101S. Listing is for four (4) Service Caster Series #30 swivel casters and 5 inch diameter by 1-1/2 inch wide phenolic wheels. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 42"-48" Powder Coat (G72-45PC)
- LIFT-ALL Logistic Cam Buckle Strap, 20ftx2In, 800lb (60807)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster Set with Ball Bearing 2 Brake SCC (SCC-30CS420-SPUB-2-TLB-2)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- Service Caster Plate Casters