Shop All Rubber Wheels
Service Caster
8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore -
Mfr # SCC-RSS820-34-KW-2SS
Zoro # G905442711
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/4"
- Wheel Width 2
- Wheel Bearings Plain Bore
- Bore Dia. 3/4"
- Finish Rubber on Cast Iron
Product Information
- Brand Service Caster
- MFR # SCC-RSS820-34-KW-2SS
- Zoro # G905442711
- UPC # 670533908601
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Bore Dia. | 3/4" |
Size | 8" x 2" |
Details
Wheel Bearings | Plain Bore |
Finish | Rubber on Cast Iron |
Load Capacity | 375 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction) |
Type | Drive Wheel |
Durometer | 70-80A |
Material | Rubber on Cast Iron |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Tire Type | Rubber |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width keyed drive wheel.When searching for a reliable and durable solution for replacement keyed drive wheels, consider Service Caster’s Rubber on Cast Iron wheels. Rubber on cast iron is the most versatile and cost-effective industrial wheel on the market. The non-marking and non-sparking tread protects floors, rolls quiet and is resistant to most chemicals, while the high capacity load bearing wears like iron. Featuring a rubber tread and a silver cast iron core, this keyed drive wheel comes with a 3/4" plain bore and a 3/16" x 3/32" keyway. This wheel also comes standard with (2) 1/4" set screws, one on the keyway and one 90 degrees from it. Finally, featuring a 70-80 Shore (A) durometer, this wheel is a great option for anyone looking for a keyed drive wheel. If you do not see the needed size listed, please contact us so we can assist you further. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ZEON WINCH COVER (102639)
- TANIS Strip Brush, 5/16 W, 84 In L, Trim 2 In (MB709284)
- HARRINGTON Bottom Hook (L1XA0031021)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- SERVICE CASTER SCC - 5" Hard Rubber Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-HRS514)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- SERVICE CASTER 6" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-RSS620-12-KW-2SS)
- SERVICE CASTER SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK (SCC-TPRBF620-5/8-HL2.1875-2)
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- Service Caster Rubber Wheels