Shop All Plate Casters
Service Caster
8" Kickbar Floor Truck Lock w/Top Plate
Mfr # SCC-FL800KB
Zoro # G905431364
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Height 8-5/8"
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Plate Size 4" x 4-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-FL800KB
- Zoro # G905431364
- UPC # 11586559738
- Country of Origin United States
- Category Plate Casters
Dimensions
Mounting Height | 8-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Description
Listing is for one (1) Service Caster 8" kickbar floor truck lock. When searching for a reliable and durable solution to your caster locking needs, consider Service Caster’s floor truck locks for cart and equipment stability. Floor Locks manufactured by Service Caster are designed to prohibit the movement of castered equipment. Use floor truck locks on dollies, carts, and manual powered trucks. This product is not intended to be used as a jack and should only be used on level surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S420-SPUB-TLB)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-TPRB-TLB-TP2-4)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- Service Caster Plate Casters