Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing
Mfr # SCC-30CS820-TPRBD
Zoro # G905439070
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 600
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Series Series #30
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-TPRBD
- Zoro # G905439070
- UPC # 11586576506
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Capacity (Lb.) | 600 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Durometer | 75A |
Material | Thermoplastic Rubber Donut Tread on Polyolefin Core |
Type | Swivel caster |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings. Supports 600 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- GLOBAL INDUSTRIAL Plastic Hand Truck Curb Ramp, 1000 Lb. Cap. (988730)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Swivel Caster with Roller Bearing and Swivel Lock (SCC-SS30S620-NYR-BSL)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC (SCC-35S820-PUR-RS-SLB-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- CASTERHQ 5" Total Locking Nylon Composite Medical Caster, 300 LBS Capacity, S (CB-NCMC5)
- Service Caster Plate Casters