Shop All Plate Casters
Service Caster
8 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK
Mfr # SCC-35S820-SSB-SLB-BSL-2-R-2
Zoro # G505436455
product price: $350.99
/pk 2, $175.50/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Caster Temp. Range -45 degrees F to 600 degrees F
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Product Information
- Brand Service Caster
- MFR # SCC-35S820-SSB-SLB-BSL-2-R-2
- Zoro # G505436455
- UPC # 11586598676
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Capacity (Lb.) | 5000 |
Caster Mounting Type | Top Plate |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Series | Series#35 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide semi steel cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb (NG04QDP125TLTP01)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDEC106162)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- SERVICE CASTER 8 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S820-PPUR)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC (SCC-35S620-TPRBF-SLB)
- SERVICE CASTER 5 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SPUB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHR-TLB-2-R-2)
- Service Caster Casters