Shop All Stem Casters
Service Caster
8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes
Mfr # SCC-SF30CS820-TPRRF-138-4
Zoro # G205418614
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Wheel Width 2
- Mounting Height 9-1/2"
- Stem Length 4"
- Wheel Bearing Type Roller Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SF30CS820-TPRRF-138-4
- Zoro # G205418614
- UPC # 734005059878
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Stem Length | 4" |
Wheel Dia. | 8 |
Stem Dia. | 1-3/8" |
Size | 8" x 2" |
Details
Caster Stem Type | Round Stem |
Wheel Bearing Type | Roller Bearing |
Includes | (4) Swivel casters |
Load Capacity | 2400 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Material | Thermoplastic Rubber Flat Tread |
Mounting Type | Round Stem |
Model | Series #30 |
Description
Listing is for four (4) Service Caster Series #30 1-3/8" round stem scaffolding swivel caster set with a 8" diameter by 2" wide gray thermoplastic rubber flat tread wheel capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-04)
- ERICKSON 1"X15Ft 1300 lb Ratchet Straps w/ CapLocks (31407)
- RUBBERMAID COMMERCIAL Step Stool, 350 lb. Capacity, Plastic, Black (FG252300BLA)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- SERVICE CASTER 4 Inch 316SS Soft Rubber Wheel Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC (SCC-SS316EX20S414-SRS-TLB-114)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-78-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-5" Wheels&3/8" Stems-2 w/BRK, 4PK (SCC-TS20S515-SSR-381615-2-TLB-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- Service Caster Stem Casters