Shop All Plate Casters
Service Caster
8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Swivel Lock
Mfr # SCC-30CS820-PUR-RS-BSL-4
Zoro # G505438039
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type Swivel caster w/bolt on swivel lock
- Series Series #30
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PUR-RS-BSL-4
- Zoro # G505438039
- UPC # 11586547599
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Type | Swivel caster w/bolt on swivel lock |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Cast Iron |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Capacity (Lb.) | 1250 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide red polyurethane on cast iron wheels with bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-NYN-PUS)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- HAMILTON Mort Wheel, 16X3 3/4Tprd (W-1630-RT-3/4)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-04)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing (SCC-20R620-GFNR)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-SSTTL20S3514-PPUB-MRN-2-S-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- MAPP CASTER 5"X2" Cast Iron Wheel Wheel Swivel Caster - 1,200 Lbs Capacity (146CIRB520S)
- Service Caster Plate Casters