Shop All Plate Casters
Service Caster
8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-30CS820-PAR-2-R820-2
Zoro # G305435658
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 1250
- Durometer 95A
- Mounting Height 9-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PAR-2-R820-2
- Zoro # G305435658
- UPC # 670533873015
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Capacity (Lb.) | 1250 |
Durometer | 95A |
Type | (2) swivel casters & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Material | Polyurethane tread on aluminum core |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide maroon polyurethane tread on silver aluminum core wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster Set (SCC-SS20S3514-PPUB-BLUE-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing (SCC-35S620-NYB)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-TP2-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- Service Caster Plate Casters