Shop All Plate Casters
Service Caster
8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster
Mfr # SCC-55S825-PHR
Zoro # G505430545
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Plate Size 4-1/2" x 6-1/4"
- Type Swivel caster
- Durometer 90D
Product Information
- Brand Service Caster
- MFR # SCC-55S825-PHR
- Zoro # G505430545
- UPC # 11586608917
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 10-1/8" |
Size | 8" x 2.5" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Swivel caster |
Durometer | 90D |
Series | Series#55 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Phenolic |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1800 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #55 swivel caster with a 8" diameter by 2.5" wide phenolic wheel capable of supporting 1,800 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2"" Rigid/Fixed Caster, SEMI-Steel CAST Iron Wheel, 1250 L (CB-9RC82-SS)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- FLASH FURNITURE HERCULES Series Steel Stack Chair and Church Chair Dolly (8-FD-BAN-CH-DOLLY-GG)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- SERVICE CASTER 8 Inch Kingpinless Nylon Wheel Swivel Top Plate Caster (SCC-KP30S820-NYR)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R820-GFNR)
- SERVICE CASTER 5 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PAB-TLB-2-R-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- ZORO SELECT Standard Plate Caster, Wheel 6" dia. (P21S-PH060R-15-TBF)
- Service Caster Casters