Shop All Plate Casters
Service Caster
8 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes
Mfr # SCC-30CS820-PHR-TLB-4
Zoro # G205436267
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Material Phenolic
- Capacity (Lb.) 5000
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PHR-TLB-4
- Zoro # G205436267
- UPC # 670533875927
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Phenolic |
Capacity (Lb.) | 5000 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | Swivel caster w/top lock brake |
Features | 4 casters with top lock brakes |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide phenolic wheels with top lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1200 lb (65-DUR-0620-R)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- DAYTON Ring, Snap (97-130)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-30CS620-POR)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- SERVICE CASTER 5 Inch 316SS Red Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S514-PPUB-RED)
- ZORO SELECT Plate Caster, Swivel, 280 lb., Light-Duty (426A86)
- Service Caster Casters