Shop All Plate Casters
Service Caster
8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-KP30S820-TPRRD-2-R-2
Zoro # G505435489
product price: $298.99
/pk 2, $149.50/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Capacity (Lb.) 2400
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-TPRRD-2-R-2
- Zoro # G505435489
- UPC # 11586558304
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 2400 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Thermoplastic Rubber on Polyolefin |
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Series | Series#KP30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 2 w, PK4 (HD-HTSO6ASB)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-SSR-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Roller Bearing (SCC-35S820-GFNR)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster Set with Ball Bearing 2 Brake SCC (SCC-30CS420-SPUB-2-TLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- REVVO Swivel Caster Kingpinless Phenolic Wheel (TSK 200 RP1G)
- Service Caster Casters