Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing
Mfr # SCC-35R820-GFNR
Zoro # G105430631
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Type Rigid caster
- Caster Temp. Range -45 degrees F to 190 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-35R820-GFNR
- Zoro # G105430631
- UPC # 11586580176
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Rigid caster |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Durometer | 85D |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1250 |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 8" diameter by 2" wide glass filled nylon wheel capable of supporting 1200 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 3/8in X 20' Double-Braided Nylon Dock Line, Blue, 2PK (3820MRU-2)
- ZORO SELECT Repair Kit for MP-20 (2LEE4)
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity (1DLA8)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S3506-PNB)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- Service Caster Casters