Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK
Mfr # SCC-KP92S830-PUR-RS-SLB-4
Zoro # G505434161
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Capacity (Lb.) 10000
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
- Mounting Height 10-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-SLB-4
- Zoro # G505434161
- UPC # 670533882147
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 3" |
Details
Capacity (Lb.) | 10000 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Material | Polyurethane on Cast Iron |
Caster Swivel Lock Type | Side lock brake |
Series | Series #92 |
Type | (4) swivel casters w/side lock brakes |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Features | Side lock brake |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes, 8" diameter, 3" wide red polyurethane tread set on metal core wheels. Supports 10000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-10)
- CASTERHQ Universal Steel Wire Post Shelving Caster Set, 5" Polyurethane Wheel (HD5050-12-PLY-CB-F-TG-TLB-S04)
- ERICKSON 36" Standard Bungey Cord (06649)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-RED-TP2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- ZORO SELECT Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B (1NUW9)
- Service Caster Plate Casters