Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC
Mfr # SCC-KP92S830-PUR-RS-SLB-BSL
Zoro # G305434187
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Mounting Height 10-1/2"
- Finish Bright Zinc Plated Finish
- Plate Size 5-1/4" x 7-1/4"
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-SLB-BSL
- Zoro # G305434187
- UPC # 670533887463
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 3" |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 2500 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Polyurethane Tread on Metal Core |
Caster Swivel Lock Type | Side lock brake & Bolt on swivel lock |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Features | Side lock brake & Bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Series | Series #92 |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a side lock brake, a bolt on swivel lock, and a 8" diameter, 3" wide red polyurethane tread on metal core wheel. Supports 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- HSI Four Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 8ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8B-08)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- SERVICE CASTER 6 Inch Kingpinless Phenolic Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-PHR-BSL)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-SRS-TLB)
- Service Caster Casters