Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK
Mfr # SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2
Zoro # G305434118
product price: $1,319.99
/pk 4, $330.00/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Caster Temp. Range -40 degrees F to 180 degrees F
- Features 2 Side lock brakes & 4 Bolt on swivel lock
- Material Polyurethane Tread on Metal Core
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2
- Zoro # G305434118
- UPC # 670533887517
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 3" |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Features | 2 Side lock brakes & 4 Bolt on swivel lock |
Material | Polyurethane Tread on Metal Core |
Capacity (Lb.) | 2500 |
Series | Series #92 |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) swivel casters w/bolt on swivel locks |
Caster Swivel Lock Type | 2 side lock brakes & 4 bolt on swivel locks |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with bolt on swivel locks. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET KIT 5-WIRE 12V (39886)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- CASTERHQ Floor Truck Lock, 5" (FLPLS5)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS620-RSB)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-2-R-2)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- Service Caster Plate Casters