Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK
Mfr # SCC-KP92S830-PUR-RS-BSL-2-SLB-2
Zoro # G105433960
product price: $1,241.99
/pk 2, $621.00/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Caster Temp. Range -40 degrees F to 180 degrees F
- Series Series #92
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-BSL-2-SLB-2
- Zoro # G105433960
- UPC # 670533887555
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 10-1/2" |
Size | 8" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #92 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Material | Polyurethane Tread on Metal Core |
Caster Swivel Lock Type | 2 bolt on swivel locks and 2 side lock brakes |
Durometer | 95A |
Capacity (Lb.) | 2500 |
Features | 2 Side lock brakse & 2 Bolt on swivel locks |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes two (2) swivel casters with bolt on swivel locks and two (2) swivel casters fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Blue Mesh (G35-BBX-LMN)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- CASTERHQ 4"x1-1/4" Swivel Caster, PHENOLIC Wheel, 350 LBS Capacity, Plate (24CS414PH21B-02)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-VGR)
- SERVICE CASTER 2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set (SCC-05S210-TPRS-TP1-SU-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster Set with Ball Bearing 2 Brake SCC (SCC-30CS420-SPUB-2-TLB-2)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- Service Caster Plate Casters