Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake
Mfr # SCC-35S820-PHR-SLB
Zoro # G805438715
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 1250
- Finish Bright Zinc Plated Finish
- Mounting Height 9-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PHR-SLB
- Zoro # G805438715
- UPC # 11586582927
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 1250 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | Swivel caster w/side lock brake |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Phenolic |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series#35 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide phenolic wheel and a side lock brake capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE2601DFX10)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with 18" Handle (6421806)
- SERVICE CASTER 6 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S620-NYB-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S414-SRS-TLB-TP2-4)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-POB-BSL-2-R-2)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch SS Nylon Wheel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-SSTTL20S514-NYS-4)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- Service Caster Casters