Shop All Plate Casters
Service Caster
8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC
Mfr # SCC-100S280-PNB-TLB-BSL
Zoro # G805434748
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Material Rubber tread on metal core
- Mounting Height 10"
- Capacity (Lb.) 300
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-TLB-BSL
- Zoro # G805434748
- UPC # 670533889979
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Height | 10" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2-1/2" |
Details
Material | Rubber tread on metal core |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Top lock brake & Bolt on swivel lock |
Type | Swivel caster w/top lock brake & bolt swivel lock |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | Top lock brake & Bolt On Swivel Lock |
Series | Series #100 |
Wheel Type | Pneumatic |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 8” diameter by 2-1/2” wide black pneumatic rubber wheel fitted with a top locking brake and a bolt on swivel lock. Supports up to 300lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Maintenance Kit, Use w/32 In System (13F530)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x24x67 In. (3TPA5)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 5 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S520-PHRHT-BSL)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- Service Caster Plate Casters