Shop All Plate Casters
Service Caster
8 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-100S280-PNB-2-R280-2
Zoro # G505434321
product price: $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Plate Size 4" x 4-1/2"
- Wheel Type Pneumatic
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-2-R280-2
- Zoro # G505434321
- UPC # 670533851136
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 10" |
Size | 8" x 2-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Wheel Type | Pneumatic |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #100 |
Capacity (Lb.) | 300 |
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Rubber tread on metal core |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) swivel and two (2) rigid, with 8” diameter by 2-1/2” wide black pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs per caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, NEW REMOTE CONTROL (98348)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- BLACK & DECKER 48 in Flat Bungee Cords, 2PK (BDX1012)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- SERVICE CASTER 4 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R420-PUB-RS)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 300 lb (2.04408.444)
- Service Caster Plate Casters