Shop All Rubber Wheels
Service Caster
6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore
Mfr # SCC-RSS630-114-KW-2SS
Zoro # G805442682
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 5/8"
- Wheel Dia. 6
- Wheel Width 3
- Wheel Bearings Plain Bore
- Bore Dia. 5/8"
Product Information
- Brand Service Caster
- MFR # SCC-RSS630-114-KW-2SS
- Zoro # G805442682
- UPC # 670533908649
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 |
Wheel Width | 3 |
Bore Dia. | 5/8" |
Size | 6" x 3" |
Details
Wheel Bearings | Plain Bore |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Rubber on Cast Iron |
Load Capacity | 500 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction) |
Type | Drive Wheel |
Material | Rubber on Cast Iron |
Durometer | 70-80A |
Tire Type | Rubber |
Description
Listing is for one (1) Service Caster 6" diameter by 3" tread width keyed drive wheel.When searching for a reliable and durable solution for replacement keyed drive wheels, consider Service Caster’s Polyurethane on Cast Iron wheels. Polyurethane on cast iron is the most versatile and cost-effective industrial wheel on the market. The non-marking and non-sparking tread protects floors, rolls quiet and is resistant to most chemicals, while the high capacity load bearing wears like iron. Featuring a green polyurethane tread and a silver cast iron core, this keyed drive wheel comes with a 1-1/4" plain bore and a 1/4" x 1/8" keyway. This wheel also comes standard with (2) 5/16" set screws, one on the keyway and one 90 degrees from it. Finally, featuring a 70-80 Shore (A) durometer, this wheel is a great option for anyone looking for a keyed drive wheel. If you do not see the needed size listed, please contact us so we can assist you further. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- CASTERHQ 8"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680-01-Y)
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- SERVICE CASTER SCC - 5" Soft Rubber Wheel Only - 3/8" Bore - 250 lbs Capacity (SCC-SRS514)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore – (SCC-RSS830-34-KW-2SS)
- SERVICE CASTER SCC - 8" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-650 lbs Cpty (SCC-RSR820)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-RSS520-12-KW-2SS)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/4" Bore (SCC-RSS1030-114-KW-2SS)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- Service Caster Rubber Wheels