Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S614-TPRB-2-R-2
Zoro # G905429507
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.25
- Mounting Height 7-1/8"
- Finish Bright Zinc Plated Finish
- Type (2) swivel casters & (2) rigid casters
Product Information
- Brand Service Caster
- MFR # SCC-20S614-TPRB-2-R-2
- Zoro # G905429507
- UPC # 670533930831
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.25 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 6" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) rigid casters |
Durometer | 75A |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Thermoplastic Rubber |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 1200 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- SERVICE CASTER 5 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S520-PHRHT-BSL)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS620-RSB)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- Service Caster Casters