Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-20S620-TPRRD
Zoro # G705439072
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Series Series #20
- Plate Size 2-3/8" x 3-5/8"
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-20S620-TPRRD
- Zoro # G705439072
- UPC # 734005076233
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Series | Series #20 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Material | Thermoplastic Rubber |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 450 |
Type | Swivel caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide thermoplastic rubber donut tread wheel and roller bearing capable of supporting 350lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, 125 lb., Light-Duty (426A77)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-R-2)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 8 Inch Solid Poly Caster Set with Roller Bearing 4 Brake and 2 Swivel Lock SCC (SCC-35S820-SPUR-SLB-BSL-2-SLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters with Brake, 4PK (SCC-03S310-NPRB-BC-B-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S514-SRS-TP2)
- RWM Rigid Plate Caster, Nylon, 6 in., 1500 lb. (47-GTB-0620-R)
- Service Caster Plate Casters