Shop All Stem Casters
Service Caster
6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S614-TPRB-TLB-34212
Zoro # G107384598
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 7-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S614-TPRB-TLB-34212
- Zoro # G107384598
- UPC # 734005115901
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 7-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Wheel Dia. | 6" |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Top Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Wheel Color | Black |
Caster Sub-Type | Swivel |
Thread Pitch | 10 |
Durometer | 75A |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 6 diameter by 114 wide thermoplastic rubber wheel and a 34 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- BULLDOG WINCH Vertical Tire Ratcheting "H" Tie-down Strap (20362)
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S414-HRS-121315)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster, 4PK (SCC-TS05S310-TPUS-381610-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- METRO Swivel/Brake Stem Caster (5PCBX)
- Service Caster Casters