Shop All Plate Casters
Service Caster
6 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid
Mfr # SCC-20S620-SPUB-TLB-2-R-2
Zoro # G305438352
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Durometer 60D
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Product Information
- Brand Service Caster
- MFR # SCC-20S620-SPUB-TLB-2-R-2
- Zoro # G305438352
- UPC # 734005075571
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Material | Solid Polyurethane |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1800 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 6" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 top plate solid polyurethane wheel casters. The Service Caster Series #20 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- SERVICE CASTER 8 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK (SCC-KP92S830-PHR-SLB-BSL-2-SLB-2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-PHS-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Swivel Plate Caster, 330 Lb. Capacity (748046)
- Service Caster Casters