Shop All Plate Casters
Service Caster
6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-30CS620-SSR-2-R620-2
Zoro # G105439580
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 600 degrees F
- Type (2) swivel casters & (2) rigid casters
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-SSR-2-R620-2
- Zoro # G105439580
- UPC # 670533878676
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Type | (2) swivel casters & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Semi-Steel |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1200 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 6" diameter, 2" wide semi steel cast iron wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 4800 total pounds (lbs) at 1200 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam (SBM-20-12)
- ALTO / CLARKE WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (899769-4)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-RED-TLB-TP2-2-R-2)
- SERVICE CASTER Replacement Wheels for Magliner Wheels 101020 121060 121055 (MAG-SCC-FPB350-4O-58)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-RED-TP2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- SERVICE CASTER 3.5 Inch SS Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-HRS-2-TLB-2)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Top Plate Caster SCC (SCC-KP30S520-PUR-GB)
- ZORO SELECT Plate Caster, 1980 lb. Load Rating (BH-G 250K)
- Service Caster Casters