Shop All Plate Casters
Service Caster
6 Inch Rubber on Steel Wheel Swivel Caster with Ball Bearing
Mfr # SCC-30CS620-RSB
Zoro # G505437711
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Finish Bright Zinc Plated Finish
- Series Series #30
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-RSB
- Zoro # G505437711
- UPC # 11586572799
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber Tread on Cast Iron Core |
Capacity (Lb.) | 450 |
Type | Swivel caster |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide rubber tread set on a metal core wheel and maintenance free precision ball wheel bearings. Supports 450 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- DAYTON Web Sling, Universal Link - Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PHRHT-TLB)
- SERVICE CASTER 4 Inch Kingpinless Semi Steel Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-SSR-2-R-2)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- Service Caster Casters