Shop All Plate Casters
Service Caster
6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock
Mfr # SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2
Zoro # G705437108
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
- Mounting Height 7-1/2"
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2
- Zoro # G705437108
- UPC # 670533941240
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 1200 |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Series | Series #30 |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 6" diameter by 2" wide red polyurethane on cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- POST GUARD Track Guard, 10W x 10L x 24H, PR (STGWM-24XL)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- SERVICE CASTER 6" Kickbar Floor Truck Lock w/Top Plate (SCC-FL600KB)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLK)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- Service Caster Casters