Shop All Plate Casters
Service Caster
6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK
Mfr # SCC-55S625-PUR-GB-SLB-4
Zoro # G105430570
product price: $701.99
/pk 4, $175.50/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2.5
- Series Series#55
- Finish Bright Zinc Plated Finish
- Mounting Height 7-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-55S625-PUR-GB-SLB-4
- Zoro # G105430570
- UPC # 11586608849
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2.5 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2.5" |
Details
Series | Series#55 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 4 Side Lock Brakes |
Type | (4) Swivel caster w/side lock brake |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 6400 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #55 swivel casters with 6" diameter by 2.5" wide polyurethane on cast iron wheels with side lock brakes capable of supporting a total weight of 6,400 lbs. (1,600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R150-PNB)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster Lock Brakes, 2PK (SCC-SS316TTL20S514-SPUS-2-S-2)
- Service Caster Casters