Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S615-PHR-4
Zoro # G905429743
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.5
- Capacity (Lb.) 300
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Material Phenolic
Product Information
- Brand Service Caster
- MFR # SCC-20S615-PHR-4
- Zoro # G905429743
- UPC # 670533851594
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 6" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Phenolic |
Features | Zerk grease fitting |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Type | (4) swivel casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 6” diameter by 1-1/2” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (4ZX49)
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb (2TAE5)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Caster Swivel Locks 2 Brakes SCC, 2PK (SCC-KP30S820-SSR-BSL-2-SLB-2)
- SERVICE CASTER 6 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC (SCC-SS30S620-POB-4)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Caster Set with Ball Bearing 4 Swivel Lock 2 Brake (SCC-30CS3420-PUB-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- Service Caster Casters