Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-20S620-PHR
Zoro # G105437227
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Mounting Height 7-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHR
- Zoro # G105437227
- UPC # 734005071672
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Type | Swivel caster |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide phenolic wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS520-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PHSHT-TLB-TP2-2-R-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Gray Iron Steel Wheel, (CB-10RCGI63)
- Service Caster Casters