Shop All Plate Casters
Service Caster
6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes
Mfr # SCC-30CS620-PHR-TLB-4
Zoro # G805436698
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Series Series #30
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHR-TLB-4
- Zoro # G805436698
- UPC # 670533875842
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Capacity (Lb.) | 4800 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster w/top lock brake |
Durometer | 90D |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Swivel Lock Type | Top Lock Brake |
Features | 4 casters with top lock brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide phenolic wheels with top lock brakes capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R1824A1E10B4W4C1P6)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- INDUSCO Hook, 1/4", Clevis Slip, Ht (47400246)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-5/8" Bearing (CRT003-58)
- SERVICE CASTER 6 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S620-VGR)
- SERVICE CASTER Go Mini Moving Portable Storage Container Caster Replacement with Caster Pad-SCC (GOM-SCC-60R630-PUR-RS-CP60)
- SERVICE CASTER 6 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-SPUR)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S314-PPUB-MRN-2-R-2)
- SILVER KING Silv.King 3" Caster Skttr7Fw (99275)
- Service Caster Casters