Shop All Plate Casters
Service Caster
6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS620-PHB-BSL-2-R-2
Zoro # G105435698
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Finish Bright Zinc Plated Finish
- Durometer 90D
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHB-BSL-2-R-2
- Zoro # G105435698
- UPC # 11586566101
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (61006)
- ZORO SELECT Washer, D219 (D219)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SSB-TLB-2-R-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-2-R314-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Ball Bearing SCC (SCC-35S620-SSB)
- Service Caster Casters