Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-30CS620-PHRHT-TLB
Zoro # G705435982
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Series Series #30
- Type Swivel caster w/top lock brake
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHRHT-TLB
- Zoro # G705435982
- UPC # 670533876146
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Series | Series #30 |
Type | Swivel caster w/top lock brake |
Material | High Temperature Phenolic |
Caster Swivel Lock Type | Top lock brake |
Capacity (Lb.) | 1200 |
Features | Top lock brake |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide brown high temperature phenolic wheel and a top locking brake capable of supporting 1,200 lbs. per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Pb - White (W-615-A-5/8)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-SPUR-4)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-SSR-BSL-2-R-2)
- SERVICE CASTER Baker's Mark 176BINCSTSW Replacement Caster with Brakes (BAK-SCC-TTL20S314-PPUB-BLK)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 4in, 450 lb (P21S-PB040R-14)
- Service Caster Casters