Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing
Mfr # SCC-35S620-NYB
Zoro # G305431025
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Capacity (Lb.) 1250
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-35S620-NYB
- Zoro # G305431025
- UPC # 11586591578
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 1250 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Durometer | 75D |
Material | Nylon |
Series | Series#35 |
Type | Swivel caster |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- ECONOCO Four 2 In. rubber casters, 1 In. x 5/16 In. Dia. (ACT4041SET)
- KONG USA Stainless Steel Quick Link, Diameter 3, 5mm (6000350D1KK)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-30CS620-POB)
- SERVICE CASTER 6 Inch V Groove Semi Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-VGB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- Service Caster Casters