Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK
Mfr # SCC-35S620-PUB-RS-4
Zoro # G905433955
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Polyurethane on Cast Iron
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PUB-RS-4
- Zoro # G905433955
- UPC # 11586595699
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 4800 |
Type | (4) Swivel caster |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyurethane on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap (EE150X5)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S310-TPRS-TP2-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SSB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-30CS420-PPUR-TLB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S510-TPRS)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PHRHT-2-R-2)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- Service Caster Plate Casters