Shop All Plate Casters
Service Caster
6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing
Mfr # SCC-20S620-GFNB
Zoro # G805436728
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Glass Filled Nylon
- Caster Temp. Range -45 degrees F to 190 degrees F
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-20S620-GFNB
- Zoro # G805436728
- UPC # 734005070477
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 85D |
Series | Series #20 |
Type | Swivel caster |
Capacity (Lb.) | 450 |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearing capable of supporting 450lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain Sling, V-Chain, WLL 12000 lb., 6 ft. (G8-118-6)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC (SCC-35S620-PHR-SLB-BSL-4)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Swivel Locks SCC, 4PK (SCC-100S150-PNB-BSL-2-S-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-33)
- Service Caster Plate Casters