Shop All Plate Casters
Service Caster
6 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing
Mfr # SCC-20R620-GFNR
Zoro # G905438523
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type Rigid caster
- Capacity (Lb.) 450
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-20R620-GFNR
- Zoro # G905438523
- UPC # 734005070224
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Type | Rigid caster |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Material | Glass Filled Nylon |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 85D |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 6" diameter by 2" wide glass filled nylon wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings (SCC-30CS3420-PUR-GB-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Roller Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-POR-BSL-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S615-PHR-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- Service Caster Casters