Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set
Mfr # SCC-100S150-PNB-TLB-BSL-4
Zoro # G005434401
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Finish Bright Zinc Plated Finish
- Wheel Type Pneumatic
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-TLB-BSL-4
- Zoro # G005434401
- UPC # 11586524026
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Wheel Type | Pneumatic |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (4) Top lock brakes & Bolt on swivel locks |
Material | Rubber tread on metal core |
Type | (4) swivel casters w/top lock brakes & bolt swivel locks |
Series | Series #100 |
Features | 4 casters w/Top lock brakes & Bolt On Swivel Locks |
Capacity (Lb.) | 250 |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 6” diameter by 2” wide black pneumatic rubber wheels and top locking brakes. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1075-CP)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- PEWAG Chain, 25 ft L, Trade Size 1/8 in., 304L SS (4893/25)
- SERVICE CASTER 4 Inch Kingpinless High Temp Phenolic Wheel Caster with Brake and Swivel Lock (SCC-KP30S420-PHRHT-SLB-BSL)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Rigid Caster with Ball Bearing (SCC-30R820-TPRBD)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- CASTERHQ 5"x1.25" Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, Light/Med (LDPPR5X125)
- Service Caster Casters