Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Caster Swivel with 2 Swivel Locks SCC, 4PK
Mfr # SCC-100S150-PNB-BSL-2-S-2
Zoro # G705434084
product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Features 2 casters with bolt on swivel locks
- Series Series #100
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-BSL-2-S-2
- Zoro # G705434084
- UPC # 670533888415
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Features | 2 casters with bolt on swivel locks |
Series | Series #100 |
Wheel Type | Pneumatic |
Capacity (Lb.) | 250 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Rubber tread on metal core |
Caster Swivel Lock Type | (2) Bolt on swivel locks |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters w/bolt on swivel lock & (2) swivel casters |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters, two (2) with bolt on swivel locks, with 6” diameter by 2” wide black pneumatic rubber wheels. Supports a total weight of 1,000lbs (250lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- CAMPBELL CHAIN & FITTINGS #10 Single Steel Jack Chain, Zinc Plated, 100' per Reel (AW0801027N)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3506-PNB-SLB-2-R3506-2)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-TPRRD-2-R-2)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21RX-PRP060D-14-AM)
- Service Caster Casters