Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Caster Swivel with 2 Brakes, 4PK
Mfr # SCC-100S150-PNB-2-TLB-2
Zoro # G205434201
product price: $195.99
/pk 4, $49.00/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Features 2 casters with top lock brakes
- Mounting Height 7-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-2-TLB-2
- Zoro # G205434201
- UPC # 670533851068
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Wheel Type | Pneumatic |
Capacity (Lb.) | 250 |
Series | Series #100 |
Material | Rubber tread on metal core |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 swivel casters, two (2) with top locking brakes, with 6” diameter by 2” wide black pneumatic rubber wheels. Supports a total weight of 1,000lbs (250lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-G 100K-3)
- DURABLE CORP M-Bb Loading Dock Bumper (M-BB)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- COTTERMAN 15 ft 3 in Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F16S C1)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- Service Caster Casters