Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK
Mfr # SCC-05S510-TPRS-SLB-4
Zoro # G105429307
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Caster Stem Type Top Plate
- Material Thermoplastic Rubber
- Series Series #05
- Mounting Height 5-3/4"
Product Information
- Brand Service Caster
- MFR # SCC-05S510-TPRS-SLB-4
- Zoro # G105429307
- UPC # 670533947853
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Mounting Height | 5-3/4" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" |
Details
Caster Stem Type | Top Plate |
Material | Thermoplastic Rubber |
Series | Series #05 |
Finish | Thermoplastic Rubber |
Capacity (Lb.) | 130 |
Durometer | 85A |
Caster Swivel Lock Type | Side Lock Brake |
Caster Mounting Type | Top Plate |
Type | (4) Swivel casters w/ brake |
Description
Listing is for four (4) 5" diameter thermoplastic rubber wheels with a 2-3/8” x 3-5/8” swivel top plate with a side lock brake. Supports up to 130lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA26A3E10B8C50P6)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- Service Caster Plate Casters