Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S514-TPRB-TP2-4
Zoro # G305431728
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 75A
- Caster Mounting Type Top Plate
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-20S514-TPRB-TP2-4
- Zoro # G305431728
- UPC # 734005065053
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 75A |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Type | (4) Swivel casters |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide thermoplastic Rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD64)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- VELVAC Rubber Tarp Strap, Heavy Duty 15" (580114)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- SERVICE CASTER 4 Inch SS Blue Polyurethane Top Plate Caster Set Total Lock Brake SCC (SCC-SSTTL20S414-PPUB-BLUE-4)
- SERVICE CASTER 4 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS420-PUB-GB)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PHSHT-TLB)
- SERVICE CASTER 5 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHB-TLB-2-R-2)
- Service Caster Plate Casters