Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S514-TPRB-TLB-78
Zoro # G105417793
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-TPRB-TLB-78
- Zoro # G105417793
- UPC # 11586607965
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Wheel Dia. | 5 |
Stem Dia. | 7/8" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | Swivel caster w/top lock brake |
Load Capacity | 300 |
Material | Thermoplastic Rubber |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5” diameter by 1-1/4” wide gray thermoplastic rubber wheel and a 7/8" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 12 (CCC-CASTER-SAND-SET-OF-12)
- SUPERWINCH Roller Fairlead (S105656)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-121315-2-PLB2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PHS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel 12mm Stem Caster Total Lock Brake (SCC-SS316TSTTL20S314-PPUB-MRN-M1215)
- SERVICE CASTER Nylon Swivel TS Caster w/2.8" Black Wheel and 16mm x 2.0mm x 138mm Stems, 4PK (SCC-TPLV30S72-NYR-770-ZC-4)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S615-PHR-34212-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- Service Caster Stem Casters