Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC
Mfr # SCC-SQ20S514-TPRB-78-4
Zoro # G305417890
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-TPRB-78-4
- Zoro # G305417890
- UPC # 11586607989
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide gray thermoplastic rubber wheels and a 7/8" square stems. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Electric Office Lift, EOL (272468)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-3R)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EE1803NFX20)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S414-HRS-TLB-34)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- SERVICE CASTER 4 Inch 316SS Solid Polyurethane Wheel Swivel 3/4 Inch Expanding Stem Caster (SCC-SS316EX20S414-SPUS-34)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity (CB-9SC5-PH1)
- Service Caster Casters