Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster
Mfr # SCC-GR05S510-TPRS-716138
Zoro # G105417724
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 5-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
- Finish Thermoplastic Rubber
Product Information
- Brand Service Caster
- MFR # SCC-GR05S510-TPRS-716138
- Zoro # G105417724
- UPC # 670533948416
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 1-3/8" |
Wheel Dia. | 5 |
Stem Dia. | 7/16" |
Size | 5" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Finish | Thermoplastic Rubber |
Load Capacity | 130 |
Material | Thermoplastic Rubber |
Includes | Swivel caster |
Durometer | 85A |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
Listing is for a 5" diameter thermoplastic rubber wheel with a 7/16" diameter x 1-3/8" length grip ring stem. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Nylon, Yellow (EN1802NX2)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1000 lb. (P-N-040X020/050K-001)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 8mm Threaded Stem Casters with Brakes SCC, 4PK (SCC-TS03S310-NPRB-BC-B-M815-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S514-PHR-381615)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S414-HRS-TLB-34)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 2 Inch Gloss Black Hooded Grip Neck Ball Casters, 4PK (SCC-GN01S20-POS-GB-516-4)
- Service Caster Casters